burmy2911

BURNDY MY2911 8-250kcmil CU 8-4/0 Burndy® DIELESS HYTOOL™ Crimping Tool, Aluminum

Availablefor Backorder
Price $1,170.69 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:my2911

Description

Dieless Mechanical Crimper, #8 Str - 250 kcmil Copper Code, #8 Str - 4/0 Str Copper Flex, 30 Navy - 250 Navy Copper Navy Cable.

Specifications

Brand Name Burndy Sub Brand HYTOOL
Type Crimpers Overall Length 22.65 in
Standards RoHS Compatible Application TOOL CONNECTORS MY29-3, MY29-3C Copper-YA, YA-L, YS-L, MY29-3CF Aluminum-YA-A, YS-A, MY29-11 Copper-YA, YA-L, YS, MY29-11C YAV-FX,YS-L, YAV-L, YSV-L, MY28 YAV-L, YSV-L, MY28-4 YAV-A-L, YSV-A-L, YAV-A-R, MY28-6 YAE-L, YAEV-RS, YAEV-H, YAEV-RH
UPC 781810462201

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok