bury10d

BURNDY Y10D #10-22 AWG Burndy® Hytool Hand Crimper Pliers

Availablefor Backorder
Price $93.90 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:y10d

Description

Plier-style Crimper/Cutter, Installs #22 AWG-10 AWG Bare and Nylon Insulated Connectors; Cuts Aluminum and Copper.

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimper/Cutter Type Plier Style
Overall Length 9-3/4 in Tool Material Steel Alloy
Handle Type Comfort Grip For Use With 22-10 AWG Insulated and Uninsulated Terminals and Splices
Standards RoHS Compliant Application Crimping and Cutting
UPC 781810700860

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok