Abbotsford
grn46801

Kwik Cycle® for F and Coaxial Connector Crimper

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:46801

Description

RG-6, RG-59, CATV F CABLE; 0.354/0.324/0.255 INCH HEX STYLE CRIMP; HEXAGON JAW; LENGTH 9 INCH; HEAT TREATED HARDENED TOOL STEEL BODY; HEAT TREATED HARDENED TOOL STEEL BLADE; KWIK CYCLE[R] BRAND

Specifications

Brand Name Greenlee Sub Brand Kwik Cycle®
Item Name Ratchet Crimper Type Interchangeable, Manual
Wire Size 0.36 in, 0.32 in, 1/4 in Hex Overall Length 9 in
Tool Material Hardened Steel Handle Type Ergonomic Cushion Grip
Handle Color Green/Black For Use With RG59, RG6 Cables
Includes Die Application For Crimping F and CATV Coaxial Connectors
UPC 783310468011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok