Abbotsford
kln1000

KLEIN TOOLS 1000 Multi-Purpose 6-in-1 Tool, Red

Price $42.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1000

Description

This Multi-Purpose tool performs 6 different functions with the same tool. It gauges, cuts and strips wire, measures and shears machine screws and crimps insulated terminals and connectors. Use the threaded holes to easily measure the size of a machine screw and cut it if needed. The plastic-covered handles are cushioned for added comfort.PRODUCT FEATURES:- Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire with built-in, knife-type wire cutter - Cleanly shears machine screws - Measures machine screw sizes - Crimps insulated terminals and connectors - Gauges wire sizes - Plastic covered handles for comfort

Specifications

Brand Name Klein Tools Item Name Stripping and Cutting Tool
Type Multipurpose, 6-in-1 Wire Size 8-22 AWG Solid, 10-26 AWG Stranded Striping and Cutting, 10-22 AWG Crimping
Overall Length 7-3/4 in Tool Material Steel
Handle Type Dipped, Cushion Grip Handle Material Plastic
Handle Color Red For Use With 4-40, 6-32, 8-32, 10-24, 10-32 Bolts
Application For Crimping Insulated Terminals and Connectors, Also Cuts and Strips Wires UPC 092644744006

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok