Abbotsford
kln1001

KLEIN TOOLS 1001 8-22 AWG Multi-Purpose Electrician's Tool

Price $49.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1001

Description

PRODUCT FEATURES:- Two wire cutters double the utility of this tool - Crimps 7-8 mm insulated and non-insulated terminals, lugs and splices - Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire - Cleanly shears bolts - Pivot nut adjusts tension - Full-sized, plastic-covered cushioned handles for comfort - Wire cutter in nose and below pivot - Crimping dies color-coded for easy identification

Specifications

Brand Name Klein Tools Item Name Electricians Tool
Type Combination Stripping and Cutting Tool, 1-Component Overall Length 8-1/2 in
Cutting Capacity 8-22 AWG Handle Color Red
Application Cuts And Strips 8-22 AWG Solid And 10-26 AWG Stranded Wire; Shears Bolts; Crimps 7-8 Mm Terminals, Lugs And Splices UPC 092644744013

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok