Abbotsford
idi30428

IDEAL INDUSTRIES 30-428 Combination Crimp and Strip Tool, Yellow

Price $91.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-428

Description

Combination crimp and strip tool is comes with precision ground stripping holes and knife-to-anvil cutting blades. Crimps bare and insulated terminals. Strips #8 to #20 AWG solid and #10 to #22 AWG stranded wire. Cuts unhardened bolts 4-40, 6-32, 8-32, 10-24, and 10-32, and reforms threads. Cushioned comfort-grip handles.


A combination of convenient and versatile make this tool a must have in the bag.

Cutting, stripping, crimping, and reforming threads can all be done with this single tool.

Constructed with precision-ground stripping holes and knife-to-anvil cutting blades.

Specifications

Brand Name Ideal Item Name Crimp and Strip Tool
Type Combination Wire Size 8-20 AWG Solid, 10-22 AWG Stranded
Handle Type Cushioned, Comfortable Grip Application For Stripping, Cuts Unhardened Bolts 4-40, 6-32, 8-32, 10-24 and 10-32 and Reforms Threads, Crimps Bare and Insulated Terminals
UPC 783250304288

Packages

1 - UNIT - 1