idi30696

IDEAL INDUSTRIES 30-696 Ratchet Telemaster™ Pro Level Crimping Tool

In Stock
Price $159.50 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-696

Description

Telemaster™ ratchet for paired conductors. Pro Level crimping tool for RJ-45 (8P8C) and RJ-11 (6P6C, 6P4C, 6P2C) modular plugs.. Heavy duty steel frame and precision ground crimping components for consistent crimp height. Heavier duty, high leverage, ratcheting version of out popular Telemaster™ Tool for RJ-45 and RJ-11 modular plugs. Ratchet allows for a repeatable crimp action for consistent, high quality connections. Blade for cutting cable and stripping cable jackets. Works seamlessly with IDEAL Brand Modular Plugs. Compatible with industry standard CAT5e/6/6a data plugs. Also works with most shielded modular plugs CAT5e/6.

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Crimping Tool Type Ratchet
Handle Material Heavy-Duty Steel For Use With RJ, MT-RJ Modular Plugs
Application For RJ-45 And RJ-11 Modular Plugs, For Paired Conductors UPC 783250208135

Packages

1 - UNIT - 1 10 - Unit - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok