Abbotsford
tabwt112m

ABB WT112M Sta-Kon® Plier Hand Tool

Price $166.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT112M

Description

Sta-KonĀ® crimp tool for use with A, B, C non-insulated and RA, RB, RC insulated nylon and vinyl terminals and splices, includes cutter. Black and red coloured handle. Shure-StakeĀ® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimping Tool Type Manual
Wire Size 22-10 AWG Overall Length 9-5/8 in
Tool Material Steel Handle Type Palm Grip
Handle Material Plastic Handle Color Orange/Black
For Use With A, B, C Non-Insulated and RA, RB, RC Insulated Terminals/Splices/Disconnects Standards RoHS Compliant
Application Crimping terminals/splices/disconnects. UPC 786210712444

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok