grn03560

GREENLEE 03560 Adjustable Cable Stripping Tool (Bulk)

Availablefor Backorder
Price $207.37 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:03560

Description

PRODUCT FEATURES: • Intuitive Blade Design allowing for user to maintain contact with the cable at all times • Ergonomic jaw plunger • cable jacket lifting edge • Safety factor – Replaces the need to use blades when stripping cable.

Specifications

Sub Brand IBD - Intuitive Blade Design Stripping Tools Type Secondary Cable Stripper
Overall Length 7.5 in UPC 783310035602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok