grng2090

GREENLEE G2090 Adjustable Cable Stripping Tool

Availablefor Backorder
Price $214.98 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:g2090

Description

PRODUCT FEATURES: • Intuitive Blade Design allowing for user to maintain contact with the cable at all times • Ergonomic jaw plunger • Cable jacket lifting edge • Safety factor – Replaces the need to use blades when stripping cable • Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Specifications

Brand Name Greenlee Sub Brand IBD - Intuitive Blade Design Stripping Tools
Item Name Cable Stripper Type Manual Adjustable
Overall Length 7-1/2 in Wire Size 8 AWG - 750 kcmil
Handle Type Spring Return Handle Material Reinforced Nylon
Handle Color Black Includes Lifting Edge Hook
Application For Stripping Solid and Stranded Cable UPC 783310031581

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok