kln1003

KLEIN TOOLS 1003 Solid and Stranded Wire Stripper and Cutter Compact

Availablefor Backorder
Price $14.87 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1003

Description

A handy, light, compact tool for stripping 12-26 AWG solid and 14-28 AWG stranded wire. Features convenient hole for looping or bending wire. Adjustable slide stop with set screw for repeat stripping work. PRODUCT FEATURES: - A handy, light, compact tool for stripping insulation - Convenient hole for looping or bending wire - Cuts, strips, loops and bends 12-26 AWG solid and 14-28 AWG stranded wire - Adjustable slide stop with set screw for repeat stripping work - Black-oxide finish with plastic-dipped handles - DO NOT use to cut steel wire or bolts

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Adjustable, Compact Overall Length 5 in
Cutting Capacity 26-12 AWG Solid, 28-14 AWG Stranded Handle Type Dipped Grip
Handle Material Plastic Handle Color Yellow
Standards California Proposition 65 Compliant Application For Wire Stripping and Cutting
UPC 926447400084

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok