Abbotsford
kln11049

KLEIN TOOLS 11049 Wire Stripper/Cutter for 8-16 AWG Stranded Wire

Price $28.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11049

Description

The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Narrow Nose Overall Length 6-1/4 in
Cutting Capacity 8 - 16 AWG Stranded Tool Material Hardened Steel
Handle Type 1-Component, Comfortable Grip, Textured Handle Color Red
Application Wire stripping/cutting UPC 092644110498

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok