kln11054

KLEIN TOOLS 11054 Klein-Kurve Wire Stripper/Cutter with Closing Lock

In Stock
Price $30.00 $30.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11054

Description

The Klein-Kurve Wire Stripper/Cutter strips, cuts and loops 8-16 AWG solid and 10-18 AWG stranded wire. Precision, shear-type blades provide clean cuts on both solid and stranded copper wire. The strong-gripping serrated nose easily bends, shapes and pulls wire. For convenience, we have easy-to-read markings on both sides as well as doubled-dipped grips for comfort. PRODUCT FEATURES: - Cuts, strips and loops 8-16 AWG Solid and 10-18 AWG Stranded wire - Precision ground stripping holes - Strong-gripping serrated nose for easy bending, shaping, and pulling of wire - Holes for looping and bending wire - Cleanly shears 6-32 and 8-32 screws - Coil spring provides fast self-opening action - Handy closure lock for convenient storage

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter with Closing Lock Type Serrated Nose, Shear Cut
Overall Length 7-1/8 in Cutting Capacity 8 - 16 AWG Solid, 10 - 18 AWG Stranded Copper Wire
Handle Type 2-Component, Double Dipped, Comfortable Grip Handle Color Blue,White
Application Stripping, cutting, and looping wire UPC 926443400002

Packages

6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok