Abbotsford
klnvdv100801sen

KLEIN TOOLS 5.6 inch Dual Cartridge Radial Stripper

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV100-801-SEN

Description

PRODUCT FEATURES:- Designed for high-volume, multiple-type cable preparation environments - Two ''active'' stripping cartridge-bays and third ''storage'' cartridge-bay - One-piece construction ensures precise stripping and never requires adjustment - Large finger loop promotes rotation during use - Cartridges snap in from both sides for left or right-handed operation - F-Connector ''nest'' assists with cable insertion - Durable high-carbon steel cartridge cutting blades are ground and honed for long life - Bright, highly visible color for easy identification - Durable Delrin resin for outstanding wear - Delrin is a registered trademark of DuPont - Replacement cartridges available - 2-level coaxial preparation of 5/16-Inch x 1/4-Inch (7.9 mm x 6.4 mm) - Strips outer jacket of Unshielded Twisted-Pair (UTP) cables (category 3, 5, 5e and 6), 1-level preparation

Specifications

Brand Name Klein Tools Item Name Cartridge Stripper
Type Dual, Radial, 2-Level, Large Loop Finger, Round Overall Length 5.594 in
Tool Material High Carbon Steel Handle Color Yellow
Standards California Proposition 65 Warning Application For High-Volume, Multiple-type Cable Preparation Environments
UPC 092644580321

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok