Abbotsford
idi459120

IDEAL INDUSTRIES 45-9120 Insulated Premium T®-Stripper Wire Stripper

Price $70.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-9120

Description

Insulated T®-5 Stripper. Work on live wires and protect against electric shock with this Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts and is UL Classified. Cuts, strips, and loops both solid and stranded electrical wire.

Specifications

Brand Name Ideal Sub Brand Premium T®
Item Name Wire Stripper Type Insulated
Tool Material Steel Standards Buy American Compliant, ASTM F1505-01 And IEC 60 900, OSHA Requirements (29 CFR 1910), UL Listed
UPC 783250494217

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok