Abbotsford
mil45340010

MILWAUKEE 45-34-0010 3/8 in. Drive 10mm Metric 6-Point Deep Socket

Price $8.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-34-0010

Description

The Milwaukee 3/8 in. drive 10mm metric 6-point deep socket was designed from the ground to be part of the most versatile socket family. The innovative socket design has four parallel flat sides, which deter rolling and are wrench-compatible. Socket sizes are stamped into the flats for improved easy-to-read visibility. Optimized socket geometry helps reduce bolt rounding and stripping.


FOUR FLAT™ sides deter rolling

Wrench-ready FOUR FLAT™ sides

Stamped sizes for better visibility

Chrome finish

Optimized geometry to prevent rounding

6-Point socket

Lifetime guarantee

Deep socket

Specifications

Brand Name Milwaukee® Drive Size 3/8 in
Material Steel Finish Chrome
UPC 045242566068

Packages

1 - UNIT - 1