Abbotsford
mil48229403

MILWAUKEE 48-22-9403 10pc 3/8 in. SAE Sockets with FOUR FLAT™ Sides

Price $52.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9403

Description

The MILWAUKEE® SAE 3/8" Drive 10-Piece Socket Set feature 6-point sockets with FOUR FLAT™ sides. This innovative design has four parallel flat sides, which deter rolling and are wrench-compatible. The socket sizes are stamped into the flats providing improved visibility. These SAE sockets have optimized geometry to reduce bolt rounding and stripping. This 10 piece socket set is stored on a socket rail for tool organization and is backed with a lifetime guarantee.


FOUR FLAT™ Sides deter rolling

Wrench-ready FOUR FLAT™ Sides

Stamped sizes for better visibility

Optimized geometry to reduce rounding

6 Point Socket

Chrome Finish

Lifetime Guarantee

Specifications

Brand Name Milwaukee® Sub Brand FOUR FLAT™
Type Sockets Number of Pieces 10 Pieces
Drive Size 3/8 in Material Alloy Steel
Finish Chrome Color Chrome
UPC 045242598021

Packages

1 - UNIT - 1