Abbotsford
kln5076

KLEIN TOOLS 507-6 6" Extra Capacity Adjustable Wrench

Price $36.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:507-6

Description

This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured, high-polish chrome handles are comfortable to use.PRODUCT FEATURES:- Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces - Forged heat-treated alloy steel for maximum strength and light weight - High polish chrome finish for rust resistance - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Contoured handles for comfortable use - Knurl turns smoothly for easy operation - Rail is ground for precision fit

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 15/16 in
Material Alloy Steel Jaw Type Precision Machined
Length 6-3/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.29 lb
Application For General Purpose UPC 092644675249

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok