kln50615

KLEIN TOOLS 15 inch Adjustable Wrench Standard Capacity

Availablefor Backorder
Price $130.92 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:506-15

Description

Klein Tools' 15-Inch (381 mm) Standard Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, tapered handles make them comfortable to use. PRODUCT FEATURES: - Forged heat-treated alloy steel for light weight and maximum strength - High polish chrome finish - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Heat-treated for long life - Knurl turns smoothly for easy operation - Rail is ground for precision fit - Contoured handles for comfortable use - Chrome-plated for rust resistance

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Standard Capacity Jaw Capacity 1-11/16 in
Material Alloy Steel Jaw Type Precision Machined
Length 15-7/8 in Handle Type Contoured, Tapered
Finish High Polished Chrome Weight 2.9 lb
UPC 926446751576

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok