kln50712

KLEIN TOOLS 12 inch Extra Capacity Adjustable Wrench

Availablefor Backorder
Price $86.99 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:507-12

Description

Klein Tools' 12-Inch (305 mm) capacity Adjustable Wrench is made of forged, heat-treated alloy steel for strength and light weight. Precision-machined jaws are assembled by hand to ensure smooth operation. Contoured handles make them comfortable to use. PRODUCT FEATURES: - Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces - Forged heat-treated alloy steel for light weight maximum strength and long life - High polish chrome finish is rust resistant - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Contoured handles for comfortable use - Knurl turns smoothly for easy operation - Rail is ground for precision fit

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 1-1/2 in
Material Alloy Steel Jaw Type Precision Machined
Length 12-1/4 in Handle Type Contoured
Finish High Polished Chrome Weight 1.7 lb
UPC 926446753310

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok