Abbotsford
klnd50710

KLEIN TOOLS 10 inch Adjustable Wrench Extra Capacity, Red

Price $49.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D507-10

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type High Capacity Jaw Capacity 1-5/16 in
Length 10 in Weight 1.1 lb
Application Extra Capacity Allows use of a Smaller Size Wrench to Handle Bigger Jobs, Especially in Confined Spaces UPC 092644675317

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok