klnd5078

KLEIN TOOLS 8 inch Extra Capacity Adjustable Wrench

In Stock
Price $38.00 $38.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:d507-8

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. PRODUCT FEATURES: - Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces - Forged heat-treated alloy steel for maximum strength and light weight - High polish chrome finish - Precision-machined jaws are individually chosen and assembled by hand for smooth operation - Heat-treated for long life - Knurl turns smoothly for easy operation - Rail is ground for precision fit - Contoured handles for comfortable use - Chrome-plated for rust resistance

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra Capacity Jaw Capacity 1-1/8 in
Material Steel Length 8-1/4 in
Handle Size 5-1/2 in L Color Transparent Red
Finish Plastic Dipped Weight 0.66 lb
Application Turning Fasteners UPC 926446752870

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok