grn035417

GREENLEE 5/8 inch Greenlee Combination Ratcheting Wrench

Availablefor Backorder
Price $27.64 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0354-17

Description

Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Type Standard,Combination
Drive Size 5/8 IN Finish Chrome
Weight 0.370 lb Standards ASME/ANSI
Application For Versatility And Ease Of Use In Tight Spaces And Accurate Fastener Fit UPC 783310555001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok