Abbotsford
klnkt223x4ins

KLEIN TOOLS KT223X4INS Lineman's Insulating 4-in-1 Box Wrench

Price $59.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT223X4-INS

Description

The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.PRODUCT FEATURES:- Meets the ASTM 1505-10 standard 1000V rating - ''See-through'' insulating handle confirms metal ends are not connected - 1/2'', 9/16'', 5/8'' and 3/4'' sizes in one tool; 12 point sockets - Reverse ratcheting action by reversing switches on each end of the wrench - Textured grooves in handle prevent slipping - Chrome plated finish resists corrosion

Specifications

Brand Name Klein Tools Item Name Lineman's Box Wrench
Type 4-in-1, Insulated Jaw Capacity 12.7 x 19 mm
Length 9 in Weight 0.700 lb
Standards ASTM 1000V Rated Application 1/2'', 9/16'', 5/8'' and 3/4'' sizes in one tool; 12 point sockets.
UPC 092644680281

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok