wrmxblnt

WIREMOLD XBLNT Outdoor Ground Box Locknut Tool

Availablefor Backorder
Price $41.85 / EA
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:xblnt

Description

The Outdoor Ground Box Locknut Wrench is used to tighten the locknut on the junction box. Sold Separately.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Type Ground Box Material Steel
Length 2-1/8 in Color Silver
Standards UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL. Application Outdoor open spaces grass or concrete or pavers
UPC 786776187724

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok