Abbotsford
MIL48229201

MILWAUKEE ELECTRIC TOOL 48-22-9201 WRENCH TORQUE 3/8INDRIVE CLK (50-250IN LBF)

Price $360.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9201

Description

The Milwaukee® 3/8" Drive Click Torque Wrench with 50 – 250 in.lb of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long lasting, laser etched markings ensure quality and durability over time. A strong break away feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee® Click Torque wrench is backed by a 2-year limited warranty.

Specifications

Torque Ratio 50-250 IN-LBS (5.6-28.2 N-m) Drive Size 3/8 inch
Color Black, Red UPC 045242394470

Packages

1 - UNIT - 1