Abbotsford
rac79150

RACK-A-TIERS Locknut Wrench Kit (1/2 inch and 3/4 inch Only)

Price $42.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:79150

Description

How many locknuts have you bashed with your flat blade screwdriver? The Locknut Wrench allows you to tighten locknuts quickly and works great in tight spaces. FEATURES:• Comprised of durable steel and strong enough for any job• Offset ends allows access in tight locations• Patent Pending

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Locknut Wrench Set Type Home Improvement & Commercial Supplies - Other
Number of Pieces 2 Material Steel
Color Black Specifications Locknut Wrench Kit -includes 1 ea of 1/2 & 3/4-packaged
Size Range 1/2 - 3/4 in Includes 1/2 in and 3/4 in Locknut Wrenches
UPC 625912791503

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok