Abbotsford
MIL48390526

MILWAUKEE ELECTRIC TOOL 48-39-0526 35-3/8" 18 TPI Compact Band Saw Blade for Thin Metal

Price $222.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-39-0526

Description

Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 35-3/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Aggressive tooth design.

Alloy backing steel provides extended blade life.

Alloy backing.

Fast, Clean Cuts.

Fits all 35 3/8" saws.

Longer Life with Matrix II high speed steel.

Matrix II High Speed Teeth Deliver Maximum Durability.

Specifications

Brand Name Milwaukee Tool Blade Length 33.375 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 637 UPC 045242539734

Packages

1 - UNIT - 1