Abbotsford
mil48390539

MILWAUKEE TOOL 48-39-0539 35-3/8" 24TPI Band Saw Blade (3/Pack)

Price $32.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0539
Documents Documents

Description

Make precision cuts with Milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe. The aggressive tooth form ensure's fast and clean cuts in medium and thin metals.

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.2 in TPI or Pitch 24
Number of Teeth 840 Cutting Edge Material High Speed Steel
Overall Length 1139.83 mm Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials Up to 5/32 in Thick and Very Hard Materials 5/32 - 3/16 in Thick
UPC 045242201815

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok