Abbotsford
MIL48390601

MILWAUKEE 48-39-0601 44-7/8" Extreme Thick Metal Deep Cut Band Saw Blade

Price $35.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0601

Description

The MILWAUKEE® 44 7/8 in. 8/10 TPI Extreme Thick Metal Deep Cut Band Saw Blade 3-Pack maximizes band saw blade performance. These blades meet the demands of daily job site use, delivering more cuts and fewer blade changes. An aggressive variable tooth design provides the versatility to cut more metals of various thicknesses without changing blades.


More Cuts. Less Blade Changes.

3X Life in Stainless Steel and other extreme metals.

2X Faster in Thin Metals

25% More Cuts Per Charge

Variable TPI for Versatility in All Metal Thickness

Optimized Tooth Design for clean cuts

Made in the USA with global materials

44 7/8" Length - Fits any saw this size

Aggressive tooth design for 2X Faster cuts in Thick Metals

Cuts More Materials

Specifications

Brand Name Milwaukee Tool Blade Length 44.875 in
Blade Width 0.5 in Blade Thickness 0.02 in
Number of Teeth 404 Finish Silver
UPC 045242530298

Packages

1 - UNIT - 1