Abbotsford
MIL48390630

MILWAUKEE 48-39-0630 30-9/16" 8/10 TPI Extreme Metal Compact Band Saw Blade for Thick Metal

Price $27.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0630

Description

The MILWAUKEE® 30-9/16 in. 8/10 TPI Compact Extreme Thick Metal Band Saw Blade 3-Pack maximizes band saw blade performance. These blades meet the demands of daily job site use, delivering more cuts and fewer blade changes. An aggressive variable tooth design provides the versatility to cut more metals of various thicknesses without changing blades.


More Cuts. Less Blade Changes.

3X Life in Stainless Steel and other extreme metals.

2X Faster in Thin Metals

25% More Cuts Per Charge

Variable TPI for Versatility in All Metal Thickness

Optimized Tooth Design for clean cuts

Made in the USA with global materials

Fits M12 FUEL COMPACT BAND SAW (2529-20/21XC)

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Extreme Blade Length 30-9/16 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 8/10 Number of Teeth 260
Cutting Edge Material High Speed Steel Blade Material Bi-Metal
Applicable Materials Stainless Steel and other Extreme Metals UPC 045242605156

Packages

1 - UNIT - 1