Abbotsford
mil4912kitc

MILWAUKEE TOOL 49-12-KITC EXACT™ #6–750 MCM Copper 12T U Style Die Kit

Price $1,776.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-12-KITC
Documents Documents

Description

Milwaukee® EXACT™ 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition every EXACT™ 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.

Specifications

Brand Name Milwaukee Sub Brand Exact™
Item Name Crimping Die Kit Type U Style
Capacity 12 t Cable Size 6 AWG - 750 MCM
Material Stainless Steel Finish Stainless Steel
Includes 750 MCM Copper 12T U-Style Die, 600 MCM Copper 12T U-Style Die, 500 MCM Copper 12T U-Style Die, 400 MCM Copper 12T U-Style Die, 350 MCM Copper 12T U-Style Die, 300 MCM Copper 12T U-Style Die, 250 MCM Copper 12T U-Style Die, 4/0 Copper 12T U-Style Die, 3/0 AWG Copper 12T U-Style Die, 2/0 AWG Copper 12T U-Style Die, 1/0 AWG Copper 12T U-Style Die, 1 AWG Copper 12T U-Style Die, 2 AWG Copper 12T U-Style Die, 4 AWG Copper 12T U-Style Die, 6 AWG Copper 12T U-Style Die and Carrying Case Standards cULus, UL Listed
UPC 045242473779

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok