Abbotsford
TAB13472

ABB 13472 Color-Keyed® Upper Crimping Die 4 AWG Copper, 1/0 Aluminum

Price $409.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:13472

Description

BLACKBURN® Die for C-taps for copper compression connectors tools.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Upper Crimping Die Type Die
Cable Size 4 AWG Copper, 1/0 Aluminum Material Steel
For Use With TBM6 Series Crimp Tool and 25000 Pneumatic Power Crimp Tool UPC 786210134727

Packages

1 - UNIT - 1