Abbotsford
tab15500tb

ABB 15500-TB Color-Keyed® Die Adapter for 15-Ton TBM15i Hydraulic Tool

Price $1,165.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15500-TB

Description

COLOR-KEYED® Die adapter to be used with TBM15i tool only.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Die Adapter Type Die
Material Alloy steel Finish Silver
For Use With TBM15I 15 t Hydraulic Crimping Head Application For Crimping Dragon Tooth Terminal for Magnet Wire
UPC 786210155005

Packages

1 - UNIT - 1 100 - UNIT = 100