buru161

BURNDY U161 Burndy® Stainless Steel U Die, 161 Index

Available for Backorder
Price $346.50 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:u161

Description

U-die of stainless steel. Compression U-die is used to install BURNDY® HYGROUND® compression grounding connectors and is compatible with the Y35, Y39, Y750 series, PAT750-18V series, Y46 and PAT46-18 V tools.

Specifications

Brand Name Burndy Item Name Crimping Die
Type U-Type, Twin, Index 161 Material Stainless Steel
Finish Silver Dimensions 1.68 in W x 1.38 in D x 0.82 in H
For Use With Y35, Y35L, Y39, Y45, Y46, Y750 Hydraulic Tool Standards RoHS Compliant, California Proposition 65 Compliant
UPC 781810006986

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok