Description
Screw point flexible drill bit, type B. Fast and aggressive, self-starting bit. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood drilling.
Specifications
| Brand Name | Ideal | Item Name | Flexible Drill Bit |
| Type | Screw Point, Type B | Diameter | 3/8 in |
| Overall Length | 54 in | Shank Size | 3/16 in dia |
| Shank Type | Cylindrical Plug-In Axle | Standards | RoHS Compliant |
| Application | For Easy To Tough Wood Drilling | UPC | 783250900824 |
Packages
| 1 - UNIT - 1 |