Abbotsford
mil48324013

MILWAUKEE TOOL 48-32-4013 50-Piece SHOCKWAVE Impact Duty™ Drill & Drive Set

Price $52.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4013

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 50PC Drill & Drive Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Drill Bit Set Type 50-Piece
Size Range 1/16, 3/32, 1/8, 3/16, 1/4, 3/8 in Material Steel
For Use With Impact Drivers and Drill Drivers Includes (1) Shockwave Compact Magnetic Bit Holder, (1) P1 1 in Phillips Bit, (4) P2 1 in Phillips Bit, (1) P3 1 in Phillips Bit, (1) SQ1 1 in Square Bit, (2) PR2 1 in Phillips Reduced Bit, (3) SQ2 1 in Square Bit, (1) SQ3 1 in Square Bit, (1) T15 1 in Torx Bit, (2) T20 1 in Torx Bit, (2) T25 1 in Torx Bit, (1) T30 1 in Torx Bit, (1) SL 1/8 in Slotted Bit, (1) 3/16 in Slotted Bit, (1) SL 1/4 in Slotted Bit, (1) 3/16 in Hex Bit, (1) 1/4 in Hex Bit, (1) P3 2 in Phillips Bit, (1) SQ2 2 in Square Bit, (1) T20 2 in Torx Bit, (1) T25 2 in Torx Bit, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver
UPC 045242478699

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok