rawppa2431720

Drill Stop Bit SDS Plus 5/8 x 3/4 in

In Stock
Price $23.44 / EA
Qty EA
Manufacturer:STANLEY TOOLS
Manufacturer #:PPA2431720

Description

DeWALT Accu-bit for DeWALT Mini-Undercut+. 5/8" x 3/4" Stop Drill Bit - PT Anchor

Specifications

Brand Name DeWalt Item Name Drill Stop Bit
Size 5/8 x 3/4 in Length 3-51/64 in
Shank Size 25/64 in Shank Type SDS Plus
For Use With Rotary Hammer Drills Standards ICC-ES ESR-3912 Listed
Application For Cracked and Uncracked Concrete UPC 075352307114

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok