Abbotsford
mil48207335

MILWAUKEE TOOL 48-20-7335 SDS-PLUS 4CT MX4™ 1/4 inch X 10 inch X 12 inch

Price $19.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7335

Description

The 1/4" X 10" X 12" MX4™ 4-Cutter SDS PLUS Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed our MX4™ 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE® MX4™ 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. Choose from single bits, bulk packs, or drill bit kits in a variety of sizes.


Enhanced rebar guards provide increased durability

BKR points lead to faster drilling speeds

VAR flute for up to 20% more holes per charge in cordless rotary hammers

CTRing tip for exact spot drilling

Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement

Reinforced flutes for minimized vibration and maximum durability

Specifications

Brand Name Milwaukee Sub Brand MX4™
Item Name Hammer Drill Bit Type 4-Cutter
Size 1/4 in Shank Type SDS-Plus
Flute Length 10 in Cutting Depth 10 in
Cutting Edge Material Solid Carbide Diameter 1/4 in
Overall Length 12 in For Use With SDS Plus Rotary Hammers
Standards ANSI B212.15 Application For Concrete with Rebar and Masonry
UPC 045242189229

Packages

1 - UNIT - 1
Customers who bought this item also bought