IDEAL INDUSTRIES 36-307 1-1/2" TKO™ Carbide Tipped Hole Cutter
Description
TKO™ SmoothStart™ pilot drill prevents carbide damage by gradually guiding cutter to material. Precision ground carbide teeth for fast cutting of clean, round holes. Designed specifically for sheet metal cutting, even stainless steel. Over drill flange built in to prevent penetration beyond the sheet metal.
Specifications
Brand Name | Ideal | Sub Brand | TKO |
Item Name | Hole Cutter | Type | Carbide Tipped Hole Cutter |
Hole Depth | 1-1/2 in | Cutting Material | Aluminum, Brass, Cast Iron, Non-Ferrous Metals, Stainless Steel |
Tooth Material | Carbide | UPC | 783250670628 |
Packages
1 - UNIT - 1 |