Abbotsford
idi36309

IDEAL INDUSTRIES 36-309 2" TKO™ Carbide Tipped Hole Cutter

Price $134.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-309

Description

TKOâ„¢ Carbide tipped hole cutters offer the most efficient and clean cutter replacement for traditional knockouts, by making smooth holes in a fraction of the time at a fraction of the cost. Specifically designed to cut sheet metal, TKO cutters will even cut stainless steel with fine grained, carbide tips. The innovative design includes the exclusive SMOOTHSTARTâ„¢ replaceable pilot drill, which guides the cutter to the surface, avoiding cutter damage and providing smoother holes. An integral over drill flange prevents cutter penetration beyond the sheet metal.

Specifications

Brand Name Ideal Sub Brand TKO
Item Name Hole Cutter Type Carbide Tipped Hole Cutter
Hole Diameter 2 in Tooth Material Carbide
Application For Fiberglass, Plaster Board, Plastic, Wood, and 1-1/2 in Conduit and Pipe Size UPC 783250670642

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok