×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil49224105

MILWAUKEE 49-22-4105 19-Piece HOLE DOZER™ Electricians Hole Saw Kit

Price $283.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4105
Documents Documents

Description

TheHOLE DOZER™ 19-Piece Electrician Hole Saw kit features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers you enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.

Specifications

Brand Name Milwaukee Sub Brand HOLE DOZER™
Item Name Hole Saw Kit Type Electrician's, Ice Hardened
Number of Pieces 19 Material Bi-Metal
Includes (1) 49-56-7010 Small Thread Arbor, 3/8 in Shank, (1) (49-56-9100) Large Thread Quick Change Arbor, 7/16 Shank, (1) (49-56-8010) High Speed Steel Pilot Bit 1/4 x 3-1/2 in, (1) 7/8 in Hole Dozer Bi-Metal Hole Saw, (1) 4-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 4-1/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 3 in Hole Dozer Bi-Metal Hole Saw, (1) 3-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 2 in Hole Dozer Bi-Metal Hole Saw, (1) 2-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 2-1/4 in Hole Dozer Bi-Metal Hole Saw, (1) 2-1/2 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/8 in Hole Dozer Bi-Metal Hole Saw, (1) 1-1/8 in Hole Dozer Bi-Metal Hole Saw, 1) 1-1/2 in Hole Dozer Bi-Metal Hole Saw, (1) Adapter, (1) Spacer Standards 19 Piece
UPC 045242154975

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok