kln31902

31902 Hole Saw Kit 8 Pieces For Cutting Steel, Stainless Steel

Available for Backorder
Price $114.90 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31902

Description

Bi-metal hole saw kit. Optimized teeth pattern for fast, consistent cutting of steel including stainless. Kit contains the most popular sizes for basic electrical work, 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 inch saws. Recommended for most major brands of 6 inch recessed lighting fixtures. Bore through 2x4s in a single pass. Multiple leverage points for easy slug removal. Includes two arbours and a rugged carrying case.

Specifications

Brand Name Klein Tools Item Name Hole Saw Kit
Type Bi Metal Number of Pieces 8
Includes 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 in Bi-Metal Hole Saws Application For Cutting Steel, Stainless Steel
UPC 926443190200

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok