idi36311

IDEAL INDUSTRIES 36-311 IDEAL® TKO™ Carbide Tipped Hole Cutter Kit

In Stock
Price $209.55 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-311

Description

SmoothStart™ pilot drill prevents carbide damage by gradually guiding cutter to material. Precision ground carbide teeth for fast cutting of clean, round holes. Designed specifically for sheet metal cutting, even stainless steel. Over drill flange built in to prevent penetration beyond the sheet metal.

Specifications

Brand Name Ideal Sub Brand SmoothStart
Item Name Hole Saw Kit Type Hole Cutter Kit
Number of Pieces 4 Material Carbide Tipped
Includes (1) SmoothStart™ Pilot Bit, (3) 7/8, 1-1/8, and 1-3/8 in Cutter Heads, Carry Case Application For Fast Cutting of Clean, Round Holes
UPC 783250670666

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok