Abbotsford
mil48324513

MILWAUKEE 48-32-4513 SHOCKWAVE™ Impact Duty Expand Set - 10PC

Price $23.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4513

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws. SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws.


Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking

Stainless steel sleeve extends for improved fastener stability

Laser etched depth gauge for increased fastener control

Magnet holds fasteners to the drive guide

C-ring retains the insert bit

Custom Alloy76™ steel maximizes resistance to wear and shock

For use with 1 in. insert style driver bits

Specifications

Brand Name Milwaukee® Sub Brand SHOCKWAVE™
UPC 045242478712

Packages

1 - UNIT - 1