Abbotsford
mil48324550

MILWAUKEE 48-32-4550 SHOCKWAVE™ Impact Duty Magnetic Attachment and PH2 Bit Set - 3PC

Price $9.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4550

Description

The Milwaukee SHOCKWAVE Impact Duty™ Magnetic Attachment with two Phillips #2 Bits magnetizes the bit tip for maximum fastener retention. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are engineered to be the most durable, best-fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit’s fit over the life of the bit. The compact design of the magnetizer sits on the shank to allow for better visibility and access in common applications. Magnetizer designed for 2” and longer impact driver bits. SHOCKWAVE Impact Duty™ driver bits are designed for use with Impact Drivers and Drill Drivers.


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

Holds fastener by magnetizing the bit tip

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Magnetizer designed for 2” and longer impact bits

Compact Magnetizer design allows for easy access in common applications

Magnetizer sits on shank to allow for better visibility of application

Magnetizer features high strength magnet for increased screw retention

Flexible sleeve design for easy removal

Compact, lightweight design

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242537952

Packages

1 - UNIT - 1