Abbotsford
kln32930

KLEIN TOOLS 32930 6-Piece Set Magnetic Color-Coded Power Nut Setters

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32930

Description

Klein Tools' Magnetic Color-Coded Power Nut Setters are designed with the professional in mind. Each nut setter is made of high-grade impact steel and is color coded for easy identification. The nut setters contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas.


6 hex sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch

Impact rated nut setters for the toughest driving applications

Powerful, Rare-Earth magnets to retain fasteners for one-handed driving

Color coded hex sizes for easy identification

5-Inch sturdy shaft for extended reach and access

Magnet size increases with each hex size to hold screws and nuts more securely

Durable finish for corrosion protection

Specifications

Type Nut Setter Set Material Steel Alloy
Drive Size 1/4" Standards
Application Fastening;Impact Driving UPC 092644329302

Packages

1 - UNIT - 1