×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MIL48591204

MILWAUKEE 48-59-1204 M12™ Four Bay Sequential Charger

Price $166.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1204

Description

Less swapping, more charging. The M12™ four bay sequential charger reduces the amount of time spent changing out batteries, increasing productivity on the jobsite. Its slim design makes it the perfect solution for a bench top, as well as storage and transportation of packs on and off the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The charger offers a compact design, integrated hang holes for vertical mounting, and a skip button to select a desired battery.


Accepts up to 4 M12™ Battery Packs

Compact Design with Wall Mount

REDLINK™ Intelligence: Charger Communication with the Battery Pack to Ensure Optimum Performance and Extend Life

Sequentially Charges Batteries

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Sequential Charger Type 4-Bay
Charging Voltage 12 V Battery Type M12
Dimensions 11-1/4 in L Color Red
Supply Voltage 120 V Material Plastic
Weight 3.17 lb For Use With 48-11-2401, 48-11-2420, 48-11-2402 and 48-11-2440 All M12™ Batteries
Standards UL Listed UPC 045242347148

Packages

1 - UNIT - 1