Abbotsford
mil48112430

MILWAUKEE TOOL 48-11-2430 M12™ REDLITHIUM™ 3.0 Compact Battery Pack

Price $162.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2430

Description

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ 3.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12™ REDLITHIUM™ 3.0 Compact Battery Pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.


REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

All-weather performance: delivers fade-free power in extreme jobsite conditions

Versatility: powers 70+ Milwaukee M12™ cordless solutions

LTweight over 65 percentage lighter compacting NiCd batteries

For use with Milwaukee M12 cordless tools

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries

Performs in climates below 0°F/-18°C

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Chemical System Lithium-Ion
Nominal Voltage 12 V Nominal Capacity 3 Ah
Series M12 Charging Time 1.15 hr
Shelf Life 3 yr Limited Dimensions 1.9 in L x 1.2 in W x 3.4 in H
For Use With Milwaukee 12 V Cordless Tools UPC 045242472611

Packages

1 - UNIT - 1