Abbotsford
MIL48005053

MILWAUKEE 48-00-5053 6” 8TPI Drywall SAWZALL™ Blade

Price $13.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5053

Description

The MILWAUKEE® 6" 8TPI Drywall SAWZALL® Blade is ideal for cutting through drywall, plaster, and ceiling tile. The large piercing tip allows for easy plunge cuts through materials. The blades are designed with fleam ground teeth for smooth cuts in both directions.


Ideal for cutting through drywall

Easy Plunge Cuts: Large Piercing Tip

Smooth Cutting: Fleam Ground Teeth

8 Teeth Per Inch

For use in drywall, ceiling tile, and plaster

Fast Drywall Plunge Cuts

1/2 in. Universal Tang fits all SAWZALLS

Includes 3 individual blades

For use with Milwaukee Folding Jab Saw (48-22-0307)

Specifications

Brand Name Milwaukee Tool Sub Brand SAWZALL®
Blade Length 6.0 in Blade Thickness 0.06 in
Number of Teeth 34 UPC 045242819256

Packages

1 - UNIT - 1